Skip Content
SERVER PALLET 12V DC 50IN H LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SERVER PALLET 12V DC 50IN H LIFT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPMPS50DC
  • Mfr. Model # PMPS50DC
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1042.0 lbs

Product Details

12 volt pallet stacker.

Technical Specs

  • Finish Painted
  • Colour Blue
  • Item Pallet Master/Server
  • Material Steel
  • Handle Ergonomic
  • Overall Height 77"
  • Overall Length 66"
  • Load Capacity 4,000 lbs.
  • Overall Width 58"
  • Voltage 12
  • Wheel Material Phenolic
  • Fork Length 36"
  • Load Center 18"
  • Fork Width 4"
  • Fork Height Lowered 3"
  • Width Across Forks 8" - 37"
  • Fork Height Raised 50"
  • Width Between Forks 4" - 33"
  • Lifting Height Max. 50"
  • Lifting Height Min. 3"
  • Main Wheel Size 8" x 3"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list