SERRE-JOINT 24 STYLE L TRES ROBUSTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SERRE-JOINT 24 STYLE L TRES ROBUSTE

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BES4800S24
  • Mfr. Model # 4800S24
  • UNSPSC # 27112133
  • CATALOGUE PAGE # 817
  • Shipping Weight 16.2 lbs

Technical Specs

  • Application For Welding and Fabrication
  • Bar Size (In.) -
  • Bar Thickness (In.) -
  • Clamping Surface D (In.) -
  • Clamping Surface W (In.) -
  • Handle Length (In.) 6-7/8"
  • Includes Standard Rail Profile, Morpad
  • Item Heavy Duty All-Steel Bar Clamps
  • Load Capacity (Lb.) 4880
  • Max. Jaw Opening (In.) 24
  • Nominal Rail Size (In.) 1-9/16 X 25/32"
  • Screw Size (In.) 55/64"
  • Spindle Dia. (In.) 55/64"
  • Throat Depth (In.) 7"
  • Type Heavy Duty F Series Professional
  • Opening (In.) 24"
  • Width (In.) -
  • Nominal Clamping Pressure 4880 lbs.
  • Pad Type Morpad
  • Clamp Face (In.) 1-1/2 X 3"
  • Swivel Type Removable
  • Swivel Pad (In.) 1-1/2"
  • Bar Width (In.) -
  • Handle Material Steel
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list