Skip Content
SERRE-JOINT 16X5-1/2 STYLE L IND FO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SERRE-JOINT 16X5-1/2 STYLE L IND FO

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BES2400S16
  • Mfr. Model # 2400S16
  • UNSPSC # 27112133
  • CATALOGUE PAGE # 817
  • Shipping Weight 7.4 lbs

Technical Specs

  • Application For Welding and Fabrication
  • Bar Size (In.) -
  • Clamping Surface D (In.) -
  • Bar Thickness (In.) -
  • Handle Length (In.) 4-5/8"
  • Clamping Surface W (In.) -
  • Includes Patented Rail Profile, Morpad, Ergonomic Bessey(R) Grip
  • Item Regular Duty All-Steel Bar Clamp
  • Load Capacity (Lb.) 2880
  • Max. Jaw Opening (In.) 16
  • Screw Size (In.) 25/32"
  • Nominal Rail Size (In.) 1-11/32 X 1/2"
  • Throat Depth (In.) 5-1/2"
  • Spindle Dia. (In.) 25/32"
  • Type Regular Duty F Series With Ergonomic Grip
  • Width (In.) -
  • Nominal Clamping Pressure 2800 lbs.
  • Opening (In.) 16"
  • Pad Type Swivel Morpad
  • Swivel Pad (In.) 1-1/2"
  • Swivel Type Removable
  • Bar Width (In.) -
  • Clamp Face (In.) 1 -1/4 X 2 -3/8"
  • Handle Material Steel and Plastic
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list