Skip Content
SERRATED UTILITY KNIFE,9 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SERRATED UTILITY KNIFE,9 IN.

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20Y361
  • Mfr. Model # 20Y361
  • UNSPSC # 52151702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Serrated Utility Knife
  • Blade Type Straight
  • Length 9"
  • Handle Non-Slip Rubber Grip with Microban
  • NSF Certified Yes
  • Finger Guard Yes
  • Blade Material Titanium Bonded Stainless Steel
  • Handle Colour Gray/Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list