Skip Content
SERPENTINE BELT,INDUSTRY NUMBER 478 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SERPENTINE BELT,INDUSTRY NUMBER 478

BANDO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1MGP1
  • Mfr. Model # 1MGP1
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Industry Number 478K5
  • Item Serpentine Belt
  • Belt Type 5-Rib
  • Outside Length 47.8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list