Skip Content
SERPENT MOUNT TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SERPENT MOUNT TOOL

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL35450
  • Mfr. Model # 35450
  • UNSPSC # 23153411
  • CATALOGUE PAGE # 2840
  • Shipping Weight 4.0 lbs

Product Details

Wing shape is designed to stop against the rim, and then remove itself effortlessly from between the rim and bead. Small end of the tool easily gets under the streatched bead for the last pull.

Technical Specs

  • Item Serpent(TM) Demounting Tool
  • Features 1 Piece
  • Length 38"
  • Material Steel
  • Used For Truck Tires
  • Size 11/16" Stock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list