SERPENT DEMOUNT TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SERPENT DEMOUNT TOOL

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL35449
  • Mfr. Model # 35449
  • UNSPSC # 23153411
  • CATALOGUE PAGE # 2840
  • Shipping Weight 6.5 lbs

Product Details

Demounts both beads on most truck tires without the need for lifting the tire/wheel assembly off the ground, and then dropping it.

Technical Specs

  • Item Serpent(TM) Mounting Tool
  • Material Steel
  • Features 1 Piece
  • Length 39"
  • Size 3/4" Stock
  • Used For Truck Tires

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list