SEROLOGICAL PIPET,25ML,SHORT,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEROLOGICAL PIPET,25ML,SHORT,PK 100

CELLTREAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38C809
  • Mfr. Model # 38C809
  • UNSPSC # 41121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Capacity 25mL
  • Item Serological Pipet
  • Length 235mm
  • Material of Construction Polystyrene
  • Type Short
  • Special Features Individually Wrapped, Bag
  • Graduation Range 4 to 25mL
  • Graduation Subdivisions 0.5mL
  • Negative Graduations -10mL
  • Band Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list