Skip Content
SEROLOGICAL PIPET,100ML,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEROLOGICAL PIPET,100ML,PK 50

CELLTREAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38C810
  • Mfr. Model # 38C810
  • UNSPSC # 41121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Capacity 100mL
  • Item Serological Pipet
  • Material of Construction Polystyrene
  • Length 345mm
  • Special Features Individually Wrapped, Bag
  • Graduation Range 10 to 100mL
  • Graduation Subdivisions 1mL
  • Band Color Pink

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list