Skip Content
SERIES L TRACK RECESSED MOUNT 100IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SERIES L TRACK RECESSED MOUNT 100IN

STEADYMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN15545
  • Mfr. Model # 15545
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3244
  • Shipping Weight 5.2 lbs

Product Details

The same track that is used in the airline industry to secure your seats is now available for securing recreational vehicles. All tracks are 100 inches long and have pre-drilled countersunk holes every 4 inches.

Technical Specs

  • Colour Silver
  • For Use With l Track Accessories, Bars and Logistic Straps
  • Includes All Logistic Tracks Have Been Designed and Engineered to Provide a Secure Attachment Point for a Wide Variety Interior Van Cargo Control Systems and Come Standard in 10 Foot Lengths
  • Width 1.77"
  • Item Series L Track, Recessed Mount
  • Length 100"
  • Body Material Aluminium
  • Hardware Material Aluminium
  • Manufacturers Warranty Length 6 Month Limited Warranty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list