SEPARATOR SPIN ON FUEL/WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEPARATOR SPIN ON FUEL/WATER

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF1378SPS
  • Mfr. Model # BF1378SPS
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Includes Drain, Sensor Port, Reusable Sensor and Sensor Port Thread: M14 x 2.0, G381-A I. Gasket
  • Height 10-1/32"
  • Item Fuel Filter
  • Length 10-1/32"
  • Width 3-23/32"
  • Outside Dia. 3-23/32"
  • Description/Special Features Fuel/Water Separator Spin-on with Sensor Port, Drain and Reusable Sensor
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list