Skip Content
SEPARATOR FUEL/WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEPARATOR FUEL/WATER

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF1350SP
  • Mfr. Model # BF1350SP
  • UNSPSC # 40161526
  • CATALOGUE PAGE # 3130
  • Shipping Weight 1.755 lbs

Product Details

Microlite fuel/water separator spin-on with drain. CAUTION: Furnished D-ring must be installed on post for seal. Thread 1-14 . Outside diameter is 3-11/16 inches and length is 7-13/16 inches. Gasket included.

Technical Specs

  • Height 7-13/16"
  • Item Fuel Filter
  • Length 7-13/16"
  • Width 3-11/16"
  • Outside Dia. 3-11/16"
  • Includes Drain and Sensor Port Thread 1/2-20, I. Gasket, O. Ring
  • Description/Special Features Fuel/Water Separator Spin-on with Drain and Sensor Port
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List