SENTINEL BASIN INSERT SEDIMENT ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SENTINEL BASIN INSERT SEDIMENT ONLY

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC1341
  • Mfr. Model # 1341
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Black
  • For Use With Drains Ranging From 16 x 20" to 24 x 36"
  • Height 22"
  • Item Catch Basin Insert
  • Length 24"
  • Material Non Woven Geotextile Fabric
  • Flow Capacity 500 gpm
  • Width 36"
  • Standards EPA, NPDES 40 CFR 122.26(1999)
  • Removes Sediment, Debris

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list