SENTINEL BASIN INSERT SEDIMENT+OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SENTINEL BASIN INSERT SEDIMENT+OIL

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC1344
  • Mfr. Model # 1344
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Black
  • Length 24"
  • For Use With Drains Ranging From 16 x 20" to 24 x 36"
  • Item Catch Basin Insert
  • Height 22"
  • Material Non Woven Geotextile Fabric
  • Width 36"
  • Flow Capacity 500 gpm
  • Standards NPDES, 40 CFR 122.26, EPA, SPCC
  • Removes Sediment, Debris, Oil

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list