SENSORMOTION500 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SENSORMOTION500 W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VW95
  • Mfr. Model # 4VW95
  • UNSPSC # 46171608
  • CATALOGUE PAGE # 1206
  • Shipping Weight 5.61 lbs

Product Details

Lighting motion sensor, power rating 500 watts, maximum load 500 watts, 120 Volt, viewing angle 240 degrees, coverage 23,500 square feet, color bronze, lamp quartz.

Technical Specs

  • Includes (2) 250 W Lamps, (2) Lamp Holders, 4" Round Box Cover, and a Motion Sensor
  • Coverage 23,500 sq. ft.
  • Item Professional Series Motion Sensor Kit
  • Lamp Included Yes
  • Standards UL/cUL Listed, Weatherproof
  • Viewing Angle 270 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list