Skip Content
SENSORF F HIGHBAY 1RLY 120-347VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SENSORF F HIGHBAY 1RLY 120-347VAC

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHMHB21U
  • Mfr. Model # HMHB21U
  • UNSPSC # 39121004
  • CATALOGUE PAGE # 1347
  • Shipping Weight 0.6 lbs

Product Details

Occupancy sensor, sensor type passive infrared, coverage mounted at 30 ft 5,539 sq. ft., mounted at 45 ft 7,694 sq. ft., installation type mounts directly to fixture, viewing angle 360 deg., timer range 4/8/16/30 mins., time delay manual, watts @ 120 V 800, watts @ 277 V 1,200, voltage 120/277/347 VAC, colour white, for use with fluorescent lighting loads, high bay fluorescent, single output, includes mounting hardware.

Technical Specs

  • Item Single Relay
  • Time Delay Manual
  • Colour White
  • Watts @ 120V 800
  • Coverage 5,500 sq. ft. @ 30 ft. Mounting Height
  • Description/Special Features (1) Relay
  • Sensor Type Passive Infrared
  • Standards ETL, Conforms to UL STD 916, Certified to CAN/USA STD 22.2 No. 61010-1-04 and Title 24 Compliant
  • Installation Type Fixture Mount
  • Voltage 120 - 347 VAC
  • Operating Temp. Range 32 Degrees - 149 Degrees F
  • Watts @ 277V 1,200
  • Timer Range 4/8/16/30 min.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Viewing Angle 360 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list