Skip Content
SENSOR WALL MOTION SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SENSOR WALL MOTION SWITCH

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLAT1277I
  • Mfr. Model # AT1277I
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With Energy Efficient Electronic Ballast, 1ND66
  • Colour Ivory
  • Time Delay Adaptive
  • Includes Photocell
  • Item Occupancy Sensor
  • Watts @ 120V 1800
  • Description/Special Features Heavy Duty Relay, Pushbutton and LED Display
  • Installation Type Wall Switch
  • Voltage 120/277
  • Sensor Type Passive Infrared
  • Watts @ 277V 4155
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards UL and cUL Listed
  • Coverage 1200 sq. ft.
  • Timer Range 5 - 30 min.
  • Viewing Angle 180 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list