!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SENSOR TMX/LTX310/LD322 LEL/METHANE

SENSOR TMX/LTX310/LD322 LEL/METHANE

INDUSTRIAL SCIENTIFIC

SENSOR TMX/LTX310/LD322 LEL/METHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SENSOR TMX/LTX310/LD322 LEL/METHANE

SENSOR TMX/LTX310/LD322 LEL/METHANE

INDUSTRIAL SCIENTIFIC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # IDS17041856
  • Mfr. Model # 17041856
  • UNSPSC # 41111924
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Sensor %LEL/Methane (CH4) for TMX412, LTX310, and LD322 gas monitors.

Technical Specs

  • Item Replacement Sensor
  • Chemical Formula LEL
  • Resolution 0.1% Vol
  • For Use With Mfr. No. TMX
  • Detects Combustibles
  • Sensor Range 0 to 100%
  • Temp. Range -4 Degrees F - 122 Degrees F, -20 Degrees C - 50 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list