Skip Content
SENSOR SULFUR DIOXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SENSOR SULFUR DIOXIDE

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS17041906
  • Mfr. Model # 17041906
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Sulfur Dioxide SO2 sensor for ATX612, ATX620, TMX412, LTX310, and LTX312 gas monitors.

Technical Specs

  • For Use With Mfr. No. ATX, TMX, LTX
  • Item Replacement Sensor
  • Temp. Range -4 Degrees F - 122 Degrees F, -20 Degrees C - 50 Degrees C
  • Resolution 0.1 ppm
  • Sensor Range 0.2 to 99.9 ppm
  • Chemical Formula SO2
  • Detects Sulfur Dioxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list