Skip Content
SENSOR SMART H2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SENSOR SMART H2S

BIOSYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIO54-04-02
  • Mfr. Model # 54-04-02
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Replacement Sensor
  • Sensor Range 0 to 200 ppm
  • Resolution 1 ppm
  • For Use With Biosystems PhD Plus and PhD Ultra
  • Temp. Range -5 to 122 Degrees F
  • Detects Hydrogen Sulfide
  • Chemical Formula H2S

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list