SENSOR REPLACEMENT, PID, MX6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SENSOR REPLACEMENT, PID, MX6

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS17124975R
  • Mfr. Model # 17124975R
  • UNSPSC # 41111924
  • CATALOGUE PAGE # 2575
  • Shipping Weight 1.0 lbs

Product Details

MX6 iBrid multi-gas monitor, replacement sensor, PID.

Technical Specs

  • For Use With MX6
  • Item Replacement Sensor, PID
  • Resolution 0.1 ppm
  • Temp. Range -4 Degrees F - 131 Degrees F
  • Sensor Range 0 - 2,000 ppm
  • Chemical Formula VOC
  • Detects Volatile Organic Compounds

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list