Skip Content
SENSOR REPLACEMENT, NO2, MX4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SENSOR REPLACEMENT, NO2, MX4

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS17134503
  • Mfr. Model # 17134503
  • UNSPSC # 41111924
  • CATALOGUE PAGE # 2577
  • Shipping Weight 1.0 lbs

Product Details

Replacement sensor, nitrogen dioxide (NO2) for MX6.

Technical Specs

  • For Use With MX4/Ventis
  • Item Replacement Sensor, Nitrogen Dioxide (NO2)
  • Temp. Range -4 Degrees F - 122 Degrees F
  • Resolution 0.1 ppm
  • Detects Nitrogen Dioxide
  • Sensor Range 0 - 150 ppm
  • Chemical Formula NO2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list