SENSOR REPLACEMENT, CH4 IR, MX6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SENSOR REPLACEMENT, CH4 IR, MX6

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS17124975N
  • Mfr. Model # 17124975N
  • UNSPSC # 41111924
  • CATALOGUE PAGE # 2575
  • Shipping Weight 1.0 lbs

Product Details

MX6 iBrid multi-gas monitor, replacement sensor, CH4 IR.

Technical Specs

  • Item Replacement Sensor, CH4 IR
  • For Use With MX6, CH4 IR
  • Temp. Range -4 Degrees F - 131 Degrees F
  • Sensor Range 0 - 100% Vol
  • Resolution 1% Vol
  • Chemical Formula CH4, IR
  • Detects Methane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list