SENSOR REED 1/2 TO 4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SENSOR REED 1/2 TO 4 I

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO114828
  • Mfr. Model # 114828
  • UNSPSC # 27131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Reed Switch
  • Type Prewired
  • Enclosure Type Plastic
  • Display LED
  • Temp. Range (F) 0-180
  • Function Normally Open
  • Switching Current 100mA
  • Switching Voltage 5-30VDC
  • For Bore Dia. 12mm to 100mm
  • Lead Length (Ft.) 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list