SENSOR QUICK DISCONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SENSOR QUICK DISCONNECT

TELEMECANIQUE SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS512B1NAM12
  • Mfr. Model # XS512B1NAM12
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Output Mode NO
  • Standards UL, CE, RoHS, CSA
  • Description/Special Features LED Status Indicator
  • Item Proximity Sensor
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Operating Frequency 5,000 Hz
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Output Circuit Type NPN
  • Proximity Sensor Electrical Connection M12
  • Proximity Sensor Diameter 12.0mm
  • Basic Proximity Sensor Case Material Metal
  • NEMA Rating 4X
  • Length 41mm
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Case Material Nickel Plated Brass
  • IP Rating 67, 69K
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Max. Detecting Distance 2.0 mm
  • Proximity Sensing Method Inductive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list