Skip Content
SENSOR QUICK DISCONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SENSOR QUICK DISCONNECT

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS1N08NA349D
  • Mfr. Model # XS1N08NA349D
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Standards UL, CE, RoHS, CSA
  • Description/Special Features 360 Deg Indicators
  • Output Mode NO
  • Item Proximity Sensor
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Operating Frequency 2,500 Hz
  • Proximity Sensor Output Circuit Type NPN
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Diameter 8.0mm
  • Length 45mm
  • Operating Temp. Range -25 Degrees C - 50 Degrees C
  • NEMA Rating 4X
  • Case Material Nickel Plated Brass
  • IP Rating 67
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Proximity Sensing Method Inductive
  • Proximity Sensor Electrical Connection 4 Pin M12 Male Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list