SENSOR PROXIMITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SENSOR PROXIMITY

TELEMECANIQUE SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS612B1NAM12
  • Mfr. Model # XS612B1NAM12
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Compare

Technical Specs

  • Description/Special Features Extended Range
  • Output Mode NO
  • Item Proximity Sensor
  • Standards UL, CE, RoHS, CSA
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Output Circuit Type NPN
  • Proximity Sensor Power Requirement 12 - 48 VDC
  • Proximity Sensor Electrical Connection M12
  • Proximity Sensor Operating Frequency 5,000 Hz
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 12.0mm
  • NEMA Rating 4X
  • Length 41mm
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Shielded / Unshielded Shielded
  • Case Material Nickel Plated Brass
  • IP Rating 67, 69K
  • Max. Current Load 200mA
  • Max. Detecting Distance 4.0 mm
  • Proximity Sensing Method Inductive

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list