Skip Content
SENSOR PROX,IND,18MM,DC,3W,PNP,NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SENSOR PROX,IND,18MM,DC,3W,PNP,NO

TELEMECANIQUE SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS518B1PAL2
  • Mfr. Model # XS518B1PAL2
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Proximity Sensor
  • Output Mode NO
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Output Circuit Type PNP
  • Proximity Sensor Operating Frequency 5,000 Hz
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 18.0mm
  • NEMA Rating 4X
  • Length 41mm
  • Case Material Nickel Plated Brass
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Standards UL Listed, CSA Certified, CE Compliance
  • IP Rating 68, 69K
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Description/Special Features Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection
  • Max. Detecting Distance 5.0 mm
  • Proximity Sensing Method Inductive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list