Skip Content
SENSOR PROX AC/DC 12MM 2W NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SENSOR PROX AC/DC 12MM 2W NO

TELEMECANIQUE SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS612B1MAU20
  • Mfr. Model # XS612B1MAU20
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Proximity Sensor
  • Description/Special Features Extended Range
  • Output Mode NO
  • Standards UL, CE, RoHS, CSA
  • Proximity Sensor Power Requirement 24 - 240 VAC/DC
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Operating Frequency 25 Hz AC/3000 Hz DC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Diameter 12.0mm
  • Proximity Sensor Electrical Connection 1/2-20 UN Female Connector
  • Length 41mm
  • NEMA Rating 4X
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • IP Rating 67, 69K
  • Case Material Nickel Plated Brass
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Max. Detecting Distance 4.0 mm
  • Proximity Sensing Method Inductive
  • Basic Proximity Sensor Case Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list