Skip Content
SENSOR PROX 8MM DC 2W NO 2M CBL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SENSOR PROX 8MM DC 2W NO 2M CBL

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS508B1DAL2
  • Mfr. Model # XS508B1DAL2
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Proximity Sensor
  • Description/Special Features LED Status Indicator
  • Output Mode NO
  • Standards UL, CE, RoHS, CSA
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Operating Frequency 4,000 Hz
  • Proximity Sensor Diameter 8.0mm
  • Length 41mm
  • NEMA Rating 4X
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • IP Rating 67
  • Case Material 303 Stainless Steel
  • Shielded / Unshielded Shielded
  • Max. Current Load 100mA
  • Proximity Sensing Method Inductive
  • Max. Detecting Distance 1.5 mm
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Electrical Connection 2m Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list