Skip Content
SENSOR PROX 18MM AC/DC 2W NC 2M CBL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SENSOR PROX 18MM AC/DC 2W NC 2M CBL

TELEMECANIQUE SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS618B1MBL2
  • Mfr. Model # XS618B1MBL2
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Proximity Sensor
  • Description/Special Features Extended Range
  • Output Mode NC
  • Standards UL, CE, RoHS, CSA
  • Proximity Sensor Power Requirement 24 - 240 VAC/DC
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Operating Frequency 25 Hz AC/3000 Hz DC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Electrical Connection 2m Cable
  • Proximity Sensor Diameter 18.0mm
  • NEMA Rating 4X
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Length 41mm
  • IP Rating 68, 69K
  • Case Material Nickel Plated Brass
  • Max. Current Load 200mA
  • Shielded / Unshielded Shielded
  • Proximity Sensing Method Inductive
  • Max. Detecting Distance 8.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list