Skip Content
SENSOR,PHOTOELECTRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SENSOR,PHOTOELECTRIC

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C039
  • Mfr. Model # 6C039
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Thru Beam Emitter/Receiver, Miniature, Built-in Amplifier Photomicrosensor
  • Footnotes -
  • Power Requirement - Rectangular Photoelectric Sensor 5 - 24 VDC
  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor Transmitter
  • Sensing Method - Rectangular Photoelectric Sensor Through Beam
  • Output Circuit Type - Rectangular Photoelectric Sensor NPN/SPDT
  • Electrical Connection - Rectangular Photoelectric Sensor 2 m Cable
  • Height - Rectangular Photoelectric Sensor 27 mm
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 1.0 m
  • Width - Rectangular Photoelectric Sensor 25 mm
  • Depth - Rectangular Photoelectric Sensor 8 mm
  • Features Built In Amplifier, Polycarbonate Lens
  • Body Material PBT
  • Operating Temp. Range -10 Degrees C - 55 Degrees C
  • Response Time 100.0 msec
  • Light Source Infrared LED
  • IP Rating 60
  • Operating Frequency 100 Hz
  • Max. Load Current 100mA
  • Min. Object Size 5mm Dia. Opaque
  • Shape - Rectangular Photoelectric Sensor Rectangular
  • Operating Mode - Photoelectric Sensor Light On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list