Skip Content
SENSOR PHOTOELECTRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SENSOR PHOTOELECTRIC

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXUC8ARCTU78
  • Mfr. Model # XUC8ARCTU78
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Features PMMA Lens
  • Item Photoelectric Sensor
  • Standards UL Listed, CSA Certified, CE Approval
  • NEMA Rating 3, 4, 4X, 6, 6P, 12, 13
  • Body Material Polycarbonate
  • Operating Temp. Range -25 Degrees C - 55 Degrees C
  • Response Time 25.0 msec
  • Light Source Infrared LED
  • IP Rating 67
  • Operating Frequency 20 Hz
  • Max. Load Current 3000mA
  • Sensing Method - Rectangular Photoelectric Sensor Diffuse
  • Shape - Rectangular Photoelectric Sensor Rectangular
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Power Requirement - Rectangular Photoelectric Sensor 24 - 240 VAC/DC
  • Electrical Connection - Rectangular Photoelectric Sensor 5-Pin U78 Male Connector
  • Output Circuit Type - Rectangular Photoelectric Sensor Relay, NO/NC
  • Depth - Rectangular Photoelectric Sensor 44 mm
  • Height - Rectangular Photoelectric Sensor 112 mm
  • Width - Rectangular Photoelectric Sensor 45 mm
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 1.2 m

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list