SENSOR,PHOTOELECTRIC,DPDT,10A,42-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SENSOR,PHOTOELECTRIC,DPDT,10A,42-24

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2A183
  • Mfr. Model # 2A183
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item General Duty, Retroreflective, Standard
  • Footnotes 1,3,7,8,9
  • NEMA Rating 4X
  • Power Requirement - Rectangular Photoelectric Sensor 24 - 240 VAC/DC
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Shape - Rectangular Photoelectric Sensor Standard Slot
  • Sensing Method - Rectangular Photoelectric Sensor Retroreflective
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 10.0 m
  • Output Circuit Type - Rectangular Photoelectric Sensor DPDT
  • Height - Rectangular Photoelectric Sensor 185 mm
  • Depth - Rectangular Photoelectric Sensor 64 mm
  • Width - Rectangular Photoelectric Sensor 89 mm
  • Features DC Power Supply Reverse Polarity Protected
  • Body Material Plastic
  • Operating Temp. Range -25 Degrees C - 55 Degrees C
  • Standards UL Listed, CSA Certified
  • Response Time 30.0 msec
  • Light Source Red, Green and Yellow LED
  • Max. Load Current 10A
  • IP Rating 67
  • Electrical Connection - Rectangular Photoelectric Sensor Screw Terminal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list