Skip Content
SENSOR PHOTO CONTROL LIGHTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SENSOR PHOTO CONTROL LIGHTING

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTK4236C
  • Mfr. Model # K4236C
  • UNSPSC # 39121524
  • CATALOGUE PAGE # 1207
  • Shipping Weight 0.4 lbs

Product Details

Photo control, 120 - 277 voltage, 1/2 inch male threaded swivel type with built in relay, includes washer gasket and locking nut.

Technical Specs

  • Length 5-3/4"
  • Colour Gray
  • Item Photocontrol
  • Depth 3"
  • Includes Washer Gasket, Locking Nut
  • Max. Incandescent Amps 15.0
  • Max. Ballast Amps 8.3
  • Description/Special Features 1/2" Male Threaded, Swivel Type with Built in Relay
  • Width 3"
  • Temp. Range -40 Degrees to 158 Degrees F
  • Foot Candles Off 3 - 15
  • Foot Candles On 1.0 - 5.0
  • Housing Material Polycarbonate
  • Mounting 1/2" Male Pipe Thread
  • Max. Wattage 1,800 - 4,150
  • Standards UL Listed (E42722), CSA Certified (LR38068)
  • Setting Dusk to Dawn
  • Voltage 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list