SENSOR PHOTO 30VDC 3PIN MICRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SENSOR PHOTO 30VDC 3PIN MICRO

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXULK0830
  • Mfr. Model # XULK0830
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Power Requirement - Rectangular Photoelectric Sensor 10 - 30 VDC
  • Electrical Connection - Rectangular Photoelectric Sensor 3-Pin Micro Connector
  • Features Reverse Polarity Protection
  • Item Photoelectric Sensor
  • Body Material ABS
  • NEMA Rating IP67
  • Operating Temp. Range -25 Degrees C - 55 Degrees C
  • Standards CE Approval
  • Response Time 15.0 msec
  • IP Rating 67, 671
  • Max. Load Current 200mA
  • Light Source Infrared LED
  • Operating Frequency 20 Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list