Skip Content
SENSOR PHOTO 12/24VDC NPN 2M CBL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SENSOR PHOTO 12/24VDC NPN 2M CBL

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXUB1ANANL2
  • Mfr. Model # XUB1ANANL2
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Photoelectric Sensor
  • Footnotes IP65 IP67 Rated
  • NEMA Rating 4X, 12
  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Sensing Method - Rectangular Photoelectric Sensor Retroreflective
  • Power Requirement - Rectangular Photoelectric Sensor 12 - 24 VDC
  • Output Circuit Type - Rectangular Photoelectric Sensor 3 Wire NPN
  • Electrical Connection - Rectangular Photoelectric Sensor 2 m Cable
  • Height - Rectangular Photoelectric Sensor 46 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list