Skip Content
SENSOR OXYGEN CTL TYPE C/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SENSOR OXYGEN CTL TYPE C/2

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS17023516
  • Mfr. Model # 17023516
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Sensor O2 for TMX412, MG140, LTX310, and LTX312 gas monitors.

Technical Specs

  • Item Replacement Sensor
  • For Use With Mfr. No. TMX, LTX, MG
  • Temp. Range -4 Degrees F - 131 Degrees F, -20 Degrees C - 55 Degrees C
  • Resolution 0.1% Vol
  • Sensor Range 0 to 30% Vol
  • Detects Oxygen
  • Chemical Formula O2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list