Skip Content
Discontinued with Replacement
SENSOR, OCCUPANCY WHITE IS240-120W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SENSOR, OCCUPANCY WHITE IS240-120W

STEINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STIIS240W
  • Mfr. Model # IS240W
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
MOTION SENSOR240 DEG.VIEWINGWHITE

Price: NA

Product Details

Wall mount outdoor occupancy sensor. IP54 rated, 240 degree coverage, 40 foot reach, colour white.

Technical Specs

  • Colour White
  • Time Delay 10 sec. to 15 min.
  • Voltage 120

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List