Skip Content
SENSOR, OCCUPANCY BLACK IS240-120B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SENSOR, OCCUPANCY BLACK IS240-120B

STEINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STIIS240B
  • Mfr. Model # IS240B
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Wall mount outdoor occupancy sensor. IP54 rated, 240 degree coverage, 40 foot reach, colour Black.

Technical Specs

  • Colour Black
  • Voltage 120
  • Time Delay 10 sec. to 15 min.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List