Skip Content
SENSOR MODULE TORPEDO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SENSOR MODULE TORPEDO

SMART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SML92346
  • Mfr. Model # 92346
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Angle sensor finder, gives roof pitch readings - in inches of rise per foot of run - right on the display, reads in degrees.

Technical Specs

  • Item Angle Finder
  • Accuracy 1/10 deg.
  • Application For Angles in a 360 Deg. Range
  • Colour Yellow
  • Overall Height (In.) 2.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list