SENSOR MODULE 24IN RAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SENSOR MODULE 24IN RAIL

SMART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SML92288
  • Mfr. Model # 92288
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs

Product Details

Digitally reads all 360 degrees - not just level and plumb. 9 volt battery lasts 500 hours. Instant conversion to degrees, percent slope or rise/run. Directional Listen and Level(TM) beep guides you to your angle. Reset any angle to be 0 degrees. Field calibration on any semi level surface.

Technical Specs

  • Item Smart tool Electronic Level
  • Accuracy 1/10 deg.
  • Length (In.) 23"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list