SENSOR MG140/LTX312C LEL/METHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SENSOR MG140/LTX312C LEL/METHANE

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS17050788
  • Mfr. Model # 17050788
  • UNSPSC # 41111924
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Sensor %LEL/Methane (CH4) for MG140 gas monitor.

Technical Specs

  • For Use With Mfr. No. MG140
  • Item Replacement Sensor
  • Resolution 1% LEL
  • Temp. Range -4 Degrees F - 131 Degrees F, -20 Degrees C - 55 Degrees C
  • Sensor Range 0 to 100%
  • Chemical Formula LEL
  • Detects Combustibles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list