Skip Content
SENSOR LEL METHANE FOR ITX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SENSOR LEL METHANE FOR ITX

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS17105719
  • Mfr. Model # 17105719
  • UNSPSC # 41111924
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

LEL/Methane (CH4) sensor for iTX small.

Technical Specs

  • For Use With Mfr. No. iTX
  • Item Replacement Sensor
  • Temp. Range -4 Degrees F - 122 Degrees F
  • Resolution 1% LEL or 0.1% Vol
  • Sensor Range 0 to 100% or 0 to 5% Vol
  • Detects Methane, Lower Explosive Limit
  • Chemical Formula LEL, CH4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list