SENSOR IND PROX 18MM AC/DC 2E N/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SENSOR IND PROX 18MM AC/DC 2E N/O

TELEMECANIQUE SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS618B1MAU20
  • Mfr. Model # XS618B1MAU20
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Compare

Technical Specs

  • Item Proximity Sensor
  • Description/Special Features LED Status Indicator
  • Output Mode NO
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Power Requirement 24 - 240 VAC/DC
  • Proximity Sensor Operating Frequency 25 Hz AC/2000 Hz DC
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 18.0mm
  • Proximity Sensor Electrical Connection 1/2-20 UN Female Connector
  • NEMA Rating 4X
  • Length 41mm
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Standards UL Listed, CSA Certified, CE Compliance
  • Case Material Nickel Plated Brass
  • IP Rating 67, 69K
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Proximity Sensing Method Inductive
  • Max. Detecting Distance 8.0 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list