Skip Content
SENSOR GASBADGE  PRO OXYGEN-O2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SENSOR GASBADGE PRO OXYGEN-O2

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS17124983-3
  • Mfr. Model # 17124983-3
  • UNSPSC # 41111924
  • CATALOGUE PAGE # 2577
  • Shipping Weight 1.0 lbs

Product Details

Oxygen O2 sensor for GasBadge Pro.

Technical Specs

  • Item Replacement Sensor
  • For Use With GasBadge(R) Pro
  • Sensor Range 0 - 30% Vol
  • Detects Oxygen
  • Resolution 0.1% Vol
  • Chemical Formula O2
  • Temp. Range -40 Degrees F - 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list