SENSOR GASBADGE PRO H2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SENSOR GASBADGE PRO H2S

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS17124983-2
  • Mfr. Model # 17124983-2
  • UNSPSC # 41111924
  • CATALOGUE PAGE # 2577
  • Shipping Weight 1.0 lbs

Product Details

H2S sensor for GasBadge Pro.

Technical Specs

  • For Use With GasBadge(R) Pro
  • Temp. Range -40 Degrees F - 140 Degrees F
  • Item Replacement Sensor
  • Sensor Range 0 - 500 ppm
  • Resolution 0.1 ppm
  • Detects Hydrogen Sulfide
  • Chemical Formula H2S

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list