Skip Content
SENSOR GASBADGE PRO AMMONIA NH3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SENSOR GASBADGE PRO AMMONIA NH3

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS17124983-6
  • Mfr. Model # 17124983-6
  • UNSPSC # 41111924
  • CATALOGUE PAGE # 2577
  • Shipping Weight 0.3 lbs

Product Details

Ammonia NH3 Sensor for GasBadge Pro.

Technical Specs

  • Item Replacement Sensor
  • For Use With GasBadge(R) Pro
  • Temp. Range -4 Degrees F - 122 Degrees F, -20 Degrees C - 50 Degrees C
  • Resolution 1 ppm
  • Sensor Range 0 - 500 ppm
  • Detects Ammonia
  • Chemical Formula NH3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list