Skip Content
SENSOR FLOW 3-80 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SENSOR FLOW 3-80 GPM

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESCFT0380PD
  • Mfr. Model # SCFT0380PD
  • UNSPSC # 41111931
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Connector Type 5-Pin, Push-Pull
  • Material Anodized Aluminum
  • For Use With Serviceman, Service Master Easy
  • Temperature Range (F) 0 Degrees - 350 Degrees
  • Pressure Range 6,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list