Skip Content
SENSOR F HIGHBAY 2RLY 120-347VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SENSOR F HIGHBAY 2RLY 120-347VAC

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHMHB22U
  • Mfr. Model # HMHB22U
  • UNSPSC # 39121004
  • CATALOGUE PAGE # 1347
  • Shipping Weight 0.6 lbs

Product Details

Occupancy sensor, sensor type passive infrared, coverage mounted at 30 ft 5,539 sq. ft., mounted at 45 ft 7,694 sq. ft., installation type mounts directly to fixture, viewing angle 360 deg., timer range 4/8/16/30 mins., time delay manual, watts @ 120 V 800, watts @ 277 V 1,200, voltage 120/277/347 VAC, colour white, for use with fluorescent lighting loads, high bay fluorescent, single output, includes mounting hardware.

Technical Specs

  • Item Dual Relay
  • Colour White
  • Watts @ 120V 800
  • Time Delay Manual
  • Coverage 5,500 sq. ft. @ 30 ft. Mounting Height
  • Description/Special Features (2) Relay
  • Installation Type Fixture Mount
  • Sensor Type Passive Infrared
  • Standards ETL, Conforms to UL STD 916, Certified to CAN/USA STD 22.2 No. 61010-1-04 and Title 24 Compliant
  • Operating Temp. Range 32 Degrees - 149 Degrees F
  • Voltage 120 - 347 VAC
  • Watts @ 277V 1,200
  • Viewing Angle 360 Degrees
  • Timer Range 4/8/16/30 min. Primary, 30/60/90 min. Secondary
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List